Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl TempAsr 17T Sries Valv Trim w/3S IntegDvrtr Ss
Mfr # T27T859-SS
Zoro # G4041701
product price: $620.94
/ea
Free Shipping & Returns
$620.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 3.38
- Length 3.38
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27T859-SS
- Zoro # G4041701
- UPC # 34449827928
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.38 |
Length | 3.38 |
Width | 7.13 |
Height | 6.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7.13 |
Overall Height (In.) | 6.75 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Two Handle Lever |
Valve Type | Dual-function thermostatic cartridge |
Item | Shower Trim with Diverter Tub / Shower Faucet |
CEC Compliant | T |
Function | Tub / Shower |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Series | Trinsic® |
Handle | Two Handle Lever |
Weight | 3.788 lb |
Description
Delta Trinsic Contemporary Two Handle TempAssure® 17T Series Valve Trim with 3-Setting Integrated Diverter Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Faucet Kit, 5/8" OD x 3/8" OD x 20" Bullnose in Polished Nickel (D105KBN-05)
- HOSE MASTER 1" Dia x 24" L SS Flexible Metal Hose (G100CM240)
- BRASSCRAFT Tub and Shower, Tub/Shower Trim Kit, Handle Finish: Clear Acrylic, Trim Finish: Chrome (SKD0210)
- KINGSTON BRASS KB941B Mini-Widespread Bathroom Faucet, Polished Chrome (KB941B)
- DELTA Slide Mechanism - Contemporary Slide Bar (RP64239RB)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNBXHF)
- TOTO Angle Stop, Repair Kit For EtoProduc 3/4" (10077T3-PQ)
- Delta Showerhead and Tub Accessories