Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss
Mfr # T27959-SS
Zoro # G4021569
product price: $365.75
/ea
Free Shipping & Returns
$365.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 6.38
- Length 6.38
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27959-SS
- Zoro # G4021569
- UPC # 34449827898
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 6.38 |
Length | 6.38 |
Width | 6.63 |
Height | 8.81 |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 8.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Two Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Valve Type | Dual-function pressure balance cartridge |
CEC Compliant | T |
Series | Trinsic® |
Weight | 2.8 lb |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Handle | Two Handle Lever |
Function | Tub / Shower |
Description
Delta Trinsic Contemporary Two Handle Monitor® 17 Series Valve Trim with 6-Setting Integrated Diverter Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., NPT (3000300601)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H202)
- ANVIL 1/8" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109309)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- DELTA Other MultiChoice Universal Tub / Shower Rough - PEX Cold Expansion (R10000-MFWS)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259)
- DELTA Zura Monitor® 17 Series H2Okinetic® Shower Trim Chrome (T17274)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833-SS)
- MOEN Handshower Bracket Drop Ell (A755)
- Delta Showerhead and Tub Accessories