Shop All Shower & Bathtub Parts
Delta
Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss
Mfr # T27859-SS
Zoro # G4030930
product price: $365.75
/ea
Free Shipping & Returns
$365.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Depth (In.) 6.38
- Handle Type Two Handle Lever
- Valve Type Dual-function pressure balance cartridge
- Series Trinsic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27859-SS
- Zoro # G4030930
- UPC # 34449827867
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 6.38 |
Overall Width (In.) | 6.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.81 |
Details
Finish | Stainless |
Handle Type | Two Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Series | Trinsic |
Weight | 2.76 lb |
CEC Compliant | T |
Description
Delta Trinsic Contemporary Two Handle Monitor® 17 Series Valve Trim with 3-Setting Integrated Diverter Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Tee-5/16" Tube OD (ZUSA-TF-PTC-535)
- DELTA Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (1159LF)
- JOHNS MANVILLE 1-1/2" x 3 ft. Pipe Insulation, 2" Wall (693664)
- AMERICAN STANDARD Cadet Pro RHe Elong 10 Inch Rough-In 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AB.104.020)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA Dryden 3-Setting 2-Port Diverter Trim Chrome (T11851)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-RB)
- DELTA Bathtub Wall Set, 42 in L, 30 in W, 60 in H, Polystyrene, Adhesive Installation, White (40184)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467-SS)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- NEWPORT BRASS Balanced Pressure Shower Trim Valve in No Finish (1-594)
- Delta Shower & Bathtub Parts