Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ss
Mfr # T24859-SS
Zoro # G4026274
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 5.38
- Length 5.38
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T24859-SS
- Zoro # G4026274
- UPC # 34449827805
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 5.38 |
Length | 5.38 |
Width | 6.63 |
Height | 7.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 7.94 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Two Handle Lever |
Valve Type | Single-function pressure balance cartridge |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Series | Trinsic® |
CEC Compliant | T |
Weight | 2.675 lb |
Function | Tub / Shower |
Handle | Two Handle Lever |
Mfr. Series | 1400SeriesUniversalWithDiverter |
Description
Delta Trinsic Contemporary Two Handle Monitor® 14 Series Valve Trim with 3-Setting Integrated Diverter Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Socket Weld 304 SS Cap (2UB81)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 360mm (2MPS-04M-20-01)
- SIAM 3/4 90 Degree Street Elbow, Lead Free Brass, MNPT X FNPT, 125 PSI (XNL103-12)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- DELTA Monitor, 13 Series Valve Only Trim (T13020-SS)
- DELTA Stretchable Metal Hose (U495D-69-PK)
- DELTA Adjustable, Wall Mount Elbow (U4985-BL-PK)
- DELTA Universal Showering Components: Square Wall Elbow For Hand Shower (50570-PR)
- LEONARD VALVE Shower Valve, Pressure Balanced (PAM-II-ST-F)
- Delta Showerhead and Tub Accessories