Shop All Showerhead and Tub Accessories
Delta
Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch
Mfr # T24859
Zoro # G4027333
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 5.38
- Length 5.38
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T24859
- Zoro # G4027333
- UPC # 34449827782
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 5.38 |
Length | 5.38 |
Height | 7.94 |
Width | 6.63 |
Overall Width (In.) | 6.63 |
Overall Height (In.) | 7.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Two Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Valve Type | Single-function pressure balance cartridge |
CEC Compliant | T |
Series | Trinsic® |
Weight | 2.675 lb |
Mfr. Series | 1400SeriesUniversalWithDiverter |
Function | Tub / Shower |
Handle | Two Handle Lever |
Description
Delta Trinsic Contemporary Two Handle Monitor® 14 Series Valve Trim with 3-Setting Integrated Diverter Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ODD BALL INDUSTRIES 42" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- ZORO SELECT San. Tee, 3 InHub (1WHT8)
- GROHE Universal Thermo-Element 1/2 Starlight C (47657000)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- DELTA Square Wall Elbow for Hand Shower (50570-BL)
- DELTA Other Trim Nut - Diverter - Integrated Series (RP84932CZ)
- DELTA Other Bottle Trap (DT041141-CZ)
- DELTA 22 (T24833-BL)
- NEWPORT BRASS Pressure Tub & Shower Diverter Plate With Handle in Antique Brass (5-1092BP/06)
- Delta Showerhead and Tub Accessories