Shop All Shower & Bathtub Parts
Delta
Trinsic 6-Setting 3-Port Diverter Trim Matte Black
Mfr # T11959-BL
Zoro # G3970030
product price: $205.77
/ea
Free Shipping & Returns
$205.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Overall Height (In.) 4.44
- Series Trinsic®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11959-BL
- Zoro # G3970030
- UPC # 34449838665
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.44 |
Depth (In.) | 4 |
Overall Width (In.) | 4.44 |
Height | 4.44 |
Width | 4.44 |
Length | 4 |
Details
Item | Trinsic 6-Setting 3-Port Diverter Trim Matte Black |
Type | Faucet |
Finish | Matte Black |
Series | Trinsic® |
Weight | 1.46 lb |
CEC Compliant | T |
Handle Type | Single Handle Lever |
Mfr. Series | Excluded |
Function | Showering Component |
Handle | Single Handle Lever |
Description
Delta Trinsic 6-Setting 3-Port Diverter Trim Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Stem Assembly (G-458-KL)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- ANVIL 1-1/4" x 1" x 1-1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310043203)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1004)
- DELTA Universal Showering Components Adjustable Slide Bar / Grab Bar 2-Setting Hand Shower (52003-DS)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- DELTA Contemporary Two Handle TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T859)
- DELTA Universal Showering Components: Square Wall Elbow for Hand Shower (50570-SS-PR)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-I)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996)
- KOHLER Service Kit, 9 Basket Shelf (1247781-0)
- Delta Shower & Bathtub Parts