Shop All Bathroom Partitions & Accessories
Delta
Trinsic 24", Duble Twl Bar, MatBlck
Mfr # 75925-BL
Zoro # G8324318
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75925-BL
- Zoro # G8324318
- UPC # 034449838276
- Country of Origin China
- Category Bathroom Partitions & Accessories
Details
Item | Trinsic 24",Duble Twl Bar,MatBlck |
Description
Trinsic 24 In.,Duble Twl Bar,MatBlck
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF PLUG RECESSED ABS 4"" (879-40PK)
- DIXON 1/2- 1 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV100)
- ZORO SELECT 1/4" FNPT 304 SS Cap (40RDC111N014)
- MILWAUKEE VALVE 1/4" FNPT Brass Ball Valve Inline (1/4" BA-475BLL)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DELTA Towel Ring (77446-PN)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- Delta Bathroom Partitions & Accessories