Shop All Bath Towel Bars and Hooks
Delta
Trinsic 24 Double Towel Bar
Mfr # 75925-SS
Zoro # G206504682
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Color Silver
- Height 3.94
- Width 27.38
- Length 6.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75925-SS
- Zoro # G206504682
- UPC # 34449709835
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3.94 |
Width | 27.38 |
Length | 6.38 |
Details
Item | Towel Bar |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 300 (1LBV6)
- SPEAKMAN Repair Part Bonnet Cap for SentinelPro T/P Valves (RPG05-0868)
- KUNKLE VALVE Safety Relief Valve, 2in.x2in., 15 psi (0930-H01-GC-15)
- CHICAGO FAUCET Loose Key Stop, Straight, 1/2 Inx1/2 In (45-LKABCP)
- DELTA Kayra Towel Bar (73308-BL)
- DELTA Kayra Towel Bar (73318-BL)
- DELTA Dorval Robe Hook (75635-CZ)
- DELTA Delta Trinsic Robe Hook (75935)
- DELTA Trillian Robe Hook (74335-KS)
- DELTA Dorval 8" Towel Bar (75608)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 24 Towel Bar, Polished Chrome (BA-TB24 26)
- Delta Bath Towel Bars and Hooks