Shop All Bath Towel Bars and Hooks
Delta
Trinsic 24 Double Towel Bar
Mfr # 75925-CZ
Zoro # G806504853
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Width 27.38
- Length 6.38
- Color Bronze
- Height 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75925-CZ
- Zoro # G806504853
- UPC # 34449710701
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 27.38 |
Length | 6.38 |
Height | 3.94 |
Details
Item | Towel Bar |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 316SS (31-14MP-4X2-316)
- ZORO SELECT 1/8" Barb White Nylon Ball Cone Spring Check Valve (WN CHK 695-2B2B-B)
- VIEGA Viega ProPress union, 3/4" x 3/4" (86012)
- APG 4" Aluminum Part F (3E40FAL)
- DELTA Delta Woodhurst Towel Ring, Venetian Brz (73246-RB)
- DELTA 22 (73324-SS)
- DELTA Dorval 8" Towel Bar (75608)
- DELTA Trinsic 24 Double Towel Bar (75925-BL)
- DELTA Mini, 8", Towel Bar (79908-BL)
- DELTA Flynn Oil Rubbed Bronze Towel Bar 18 in. L Die Cast Zinc (FLY18-OB)
- ALATERRE FURNITURE 25" Bath Storage Shelf with Two Towel Rods, Gray (ABSS0040)
- Delta Bath Towel Bars and Hooks