Shop All Bathroom Partitions & Accessories
Delta
Trinsic 18", Twl Bar Matte Black
Mfr # 75918-BL
Zoro # G8324263
product price: $55.59
/ea
$55.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 21.25
- Height 1.13
- Length 3.31
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75918-BL
- Zoro # G8324263
- UPC # 034449838290
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 21.25 |
Height | 1.13 |
Length | 3.31 |
Depth (In.) | 3.31 |
Overall Width (In.) | 21.25 |
Overall Height (In.) | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Matte Black |
Weight | 1.214 lb |
Function | Bath Hardware |
Mfr. Series | Excluded |
Series | Trinsic® |
Description
Trinsic 18 In.,Twl Bar Matte Black
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Escutcheon Screws, Symmons Temptrol, PR (T-28)
- NUTECH Manual Balancing Valve, 3/4 In, FNPT (MB1E-1A-075F-075F)
- ZORO SELECT Tubing, 5/8 I.D., 100 ft., Clear, Flexible (4EGV8)
- ZORO SELECT Flexible Drain Trap Connector (DXDTC-215)
- DELTA Cassidy Twl Ring, Venetian Brnz (79746-RB)
- DELTA Towel Ring (73846-CZ)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Towel Ring (73846)
- PRIME-LINE Pilaster Shoe Kit, Fits 4 in. Wide Pilasters, Stainless Steel, Oval Single Pack (656-3009-4)
- Delta Bathroom Partitions & Accessories