Shop All Bathroom Partitions & Accessories
Delta
Trinsic 18", Twl Bar Champagne Brnz
Mfr # 75918-CZ
Zoro # G8324333
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 21.25
- Height 1.13
- Finish Champagne Bronze
- Weight 1.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75918-CZ
- Zoro # G8324333
- UPC # 034449682992
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 21.25 |
Height | 1.13 |
Length | 3.31 |
Overall Height (In.) | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.31 |
Overall Width (In.) | 21.25 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Champagne Bronze |
Weight | 1.25 lb |
Series | Trinsic® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Trinsic 18 In.,Twl Bar Champagne Brnz
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Manual, 4" Mount, 2 Hole Gooseneck Kitchen Faucet (K-123)
- FISHER MFG L H Stem Assembly (2000-0005)
- MILWAUKEE VALVE Gate Valve, Class 200, 2-1/2 In., FNPT (1153 2-1/2)
- U-POL PRODUCTS U-POL Products UP0791 High 5 Gray Primer; Aer. (UPL-UP0791)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Towel Ring (77446-SS)
- DELTA Towel Ring (77446-PN)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- PRIMELINE TOOLS Tub Enclosure Roller and Bracket, 3/4 in. Diameter, Extruded Aluminum (2 Pack) (MP6013)
- Delta Bathroom Partitions & Accessories