Shop All Faucet Accessories
Delta
Trim Sleeve, 17 Series
Mfr # RP50880
Zoro # G8799983
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Type Faucet
- Overall Width (In.) 1
- Overall Height (In.) 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP50880
- Zoro # G8799983
- UPC # 034449566346
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Width (In.) | 1 |
Overall Height (In.) | 1 |
Height | 1 |
Width | 1 |
Length | 3.5 |
Depth (In.) | 3.5 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Details
Item | Trim Sleeve,17 Series |
Finish | Chrome |
Type | Faucet |
Weight | 0.208 lb |
Series | Other |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Trim Sleeve,17 Series
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Wall Mount, 2 Hole, Single Knee Pedal, Stainless, Wash Station (54W1)
- NIBCO Fitting Union, Cast Bronze, C x FNPT (7333 1/2)
- BEHRINGER Tube Clamp Kit, Pipe Sz 3/4 In, 304SS (SHT41050-PP)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- DELTA Delta Metal Lever Handle Kit Polished Brass (RP17443PB)
- DELTA Delta Victorian Stabilization Plate (RP37490)
- DELTA Delta Handle - Gray Handle/Temperature Dial - Monitor (RP16202)
- DELTA Other 3- and 6-Setting Diverter Rough (R11000)
- DELTA Delta Addison Handle Insert (RP61818)
- DELTA Delta Solenoid Assembly (EP92546)
- BK RESOURCES Replacement Dial Blade Handles (BKF-DBH)
- Delta Faucet Accessories