Shop All Faucet Accessories
Delta
Trim Ring, Diverter Handle
Mfr # RP37895PB
Zoro # G8799800
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Overall Height (In.) 0.25
- Type Faucet
- Height 0.25
- Overall Width (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP37895PB
- Zoro # G8799800
- UPC # 034449471039
- Country of Origin United States
- Category Faucet Accessories
Dimensions
Overall Height (In.) | 0.25 |
Height | 0.25 |
Overall Width (In.) | 2 |
Width | 2 |
Depth (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Length | 2 |
Details
Item | Trim Ring,Diverter Handle |
Finish | Polished Brass |
Type | Faucet |
Weight | 0.16 lb |
Series | Other |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Trim Ring,Diverter Handle
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Fill Valve, Anti-Siphon, Adjustable (Pro 45)
- OLYMPIA FAUCETS Ceramic Stem-Hot (OP-340004H)
- KOHLER Ccg Assembly With Bracket (1420734)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- DELTA Delta Olmsted Base Ring & Gasket Venetian Bronze (RP76532RB)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Plain Chrome (060654A)
- DELTA Delta Button - Hot/Cold Indicator - Finished Chrome (RP50786)
- DELTA Delta Instit Parts Single Metering Handle - ADA - Red Chrome (060655A)
- DELTA Delta Instit Parts Single Handle Valve (RP34324)
- DELTA Quick-Connect, Hose (RP37033)
- MOEN 16" Overhead Shower Arm (151380)
- Delta Faucet Accessories