Shop All Showerhead and Tub Accessories
Delta
Trim Ring, Base and Gasket
Mfr # RP52610AR
Zoro # G8799843
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Arctic Stainless
- Depth (In.) 1
- Length 1
- Height 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP52610AR
- Zoro # G8799843
- UPC # 034449701716
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1 |
Length | 1 |
Height | 1 |
Width | 1 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1 |
Overall Width (In.) | 1 |
Details
Type | Faucet |
Finish | Arctic Stainless |
Item | Trim Repair Part Faucet |
Weight | 0.05 lb |
Series | Leland® |
Function | Repair Part |
Mfr. Series | Excluded |
Description
Trim Ring,Base and Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA FAUCET DESIGNER PULL-OUT SPRAYER REPLACEMENT - CHROME POLISHED (DF-RK850-CP)
- OATEY Faucet/Garden Hose Adapter (33444)
- LEGEND VALVE 2" T-408 GATE VALVE (104-708)
- ZURN GT2700-100-4NH - Steel Grease Trap (GT2700-100-4NH)
- DELTA Other Shower Trim Kit With Clear Knob Handle (RP101821)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- DELTA Monitor R 13 Series Tub/Shower Trim, Pk3 (T13420-PD)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- DELTA Three Way, ShwerArm Dvrter, for HndShwr (U4929-PK)
- Delta Showerhead and Tub Accessories