Shop All Faucet Repair and Maintenance
Delta
Trim Ring and Gasket
Mfr # RP70715BL
Zoro # G8799898
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Delta
- Finish Matte Black
- Series DeLuca
- Overall Height (In.) 0.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP70715BL
- Zoro # G8799898
- UPC # 034449851909
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 2.13 |
Depth (In.) | 2.13 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Delta |
Finish | Matte Black |
Item | Trim Repair Part Faucet |
Series | DeLuca |
Weight | 0.072 lb |
Description
Trim Ring and Gasket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expansion Joint, Neoprene, Single, 10in (AMS210)
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- PANACEA HOOK 12"" CURVED FORGED (89411)
- PENTAIR/OMNIFILTER Standard Taste/Odor Cartridge 10", 5Mcron (TO1-SS6-S18)
- DELTA Delta Glide Ring, Retainer/O-Ring (RP77707)
- DELTA Delta Palo O-Ring, Pull-Out (RP44648)
- DELTA Delta O-Ring, Kitchen (RP20049)
- DELTA Stem Assembly-Ceramic (RP8230MBS)
- DELTA Delta Pin Mount Swivel Connector, Finish: Chrome (U4002-PK)
- DELTA Delta Lahara Aerator, 1.5 Gpm (RP51345)
- SHARKBITE ANGLE STOP 1/2X3/4""M (23064LF)
- Delta Faucet Repair and Maintenance