Shop All Showerheads and Tub Faucets
Delta
Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter
Mfr # T27843-SS-PR
Zoro # G608457289
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 6.9 in
- Width 6.9 in
- Standards CEC Certified
- Material Zinc
- Length 4.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27843-SS-PR
- Zoro # G608457289
- UPC # 195205002925
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 6.9 in |
Width | 6.9 in |
Length | 4.15 in |
Details
Finish | Lumicoat Stainless |
Standards | CEC Certified |
Material | Zinc |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. By integrating separate controls on one trim with the MultiChoice Integrated Shower Diverter, weve streamlined installation and your shower style. With the MultiChoice Universal system, you have the freedom to upgrade style and functionality later. And, because theres no need to alter plumbing behind the wall, you save time, effort and money on future renovation updates. With separate volume and temperature control on this model, simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE/CASH ACME 12x12 Elbow (U248LFA)
- LEGEND VALVE 1-1/2 T-16 COMPACT Y-ST (105-707)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- LEGEND VALVE 1/2" x 4" TM-550PNL ASTM 1960 (108-041NL)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-SS)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- DELTA Modern: Monitor 14 Series Tub & Shower Trim (T14467-SS-PP)
- DELTA Universal Showering Components 4-Setting In2Ition (75486CBL)
- DELTA Faucet SeatsRubber, PK24 (RP1806MBS)
- DELTA 22 (T17T467-BL)
- KINGSTON BRASS Straight Stop Shut Off Valve, Oil Rubbed Bronze (CCK44155AL)
- Delta Showerheads and Tub Faucets