Shop All Toilet Paper Dispensers & Holders
Delta
Trillian Tissue Holder
Mfr # 74355
Zoro # G201761196
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Triva
- Dispenser Height 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 74355
- Zoro # G201761196
- UPC # 34449948197
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 1.97 in |
Dispenser Width | 8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Triva |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- BSC PREFERRED Vermiculite 1A - Fine (S-15280)
- SPIC AND SPAN Extra Strength Sun Fresh Scent All Purpose Cleaner Powder 27 oz (85699636891)
- MILLERS CREEK Twist Mop, Ergonomic, Self-Wringing, Cotton (MLE621665)
- DELTA Lahara, Tissue Holder Stainless (73850-SS)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Dryden, Tissue Holder Stainless (75150-SS)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Dorval Tissue Holder Pivoting (756500-SS)
- SURE-LOC HARDWARE Sure-Loc Hardware Pinedale Single Post Paper Holder, Satin Nickel (PD-PH1 15)
- Delta Toilet Paper Dispensers & Holders