Shop All Shower Faucets
Delta
Trillian: Tempassure 17T Series Shower Trim
Mfr # T17T243-PR
Zoro # G508458102
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4.02 in
- Width 6.6 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T243-PR
- Zoro # G508458102
- UPC # 195205002390
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.02 in |
Width | 6.6 in |
Height | 6.6 in |
Details
Material | Zinc |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with TempAssure thermostatic valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. With separate handles for volume and temperature control, this Delta shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle without interrupting your set temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (LFRK 909M1-RT 1 1/4-2)
- BANJO Socket Weld, SS, Fitting, 3" (M300SWFSS)
- ZORO SELECT Single Control Handle, 1-1/2" L (32325)
- JONES STEPHENS Premium Plastic Seat, White, Elongated, With Cover, Elongated, White (C220000)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WH-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (RP48769RB)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- Delta Shower Faucets