Shop All Single Handle Bathroom Faucets
Delta
Trillian: Single Handle Bathroom Faucet
Mfr # 543-KS-PR-LPU-DST
Zoro # G808452954
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 5.08 in
- Length 7 in
- Height 6.03 in
- Finish Lumicoat Black Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 543-KS-PR-LPU-DST
- Zoro # G808452954
- UPC # 195205001614
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 5.08 in |
Length | 7 in |
Height | 6.03 in |
Details
Material | Brass |
Finish | Lumicoat Black Stainless |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Garbage Disposal, 120 V, 12-1/4" H, 3/4 hp (Evolution .75HP)
- BACKER GROUP Electric Water Heater Element 5000 Watts/240 Volts/ 13 7/16 Length Inside Tank (SG2507)
- KISSLER Tank to Bowl Kit, Brass and Rubber, Kohler (68-7156)
- ARROWHEAD BRASS 34FIPx34 Hose Bibb (363LF)
- DELTA Classic Single Hole Single-Handle Bathroom Faucet in Chrome (583LF-WF)
- DELTA Stryke Single Handle Vessel Bathroom Faucet - Less Handle (777-LHP-DST)
- DELTA Kayra Single Handle Pull-Down Bathroom Faucet (533LF-BLPDMPU)
- DELTA Trinsic: Single Handle Bathroom Faucet (559HAR-RB-DST)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-SSMPU-LHP-DST)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- Delta Single Handle Bathroom Faucets