Shop All Plumbing Parts
Delta
Trillian: Hand Shower Nest Assembly
Mfr # RP101470PNPR
Zoro # G108463421
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Lumicoat Polished Nickel
- Height 1.5 in
- Width 2.63 in
- Length 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101470PNPR
- Zoro # G108463421
- UPC # 195205013396
- Country of Origin China
- Category Plumbing Parts
Dimensions
Height | 1.5 in |
Width | 2.63 in |
Length | 1.19 in |
Details
Material | Zinc |
Finish | Lumicoat Polished Nickel |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NPT, Black Forged Steel Bushing, Class 3000 (1MNK2)
- CLEANWASTE Privacy Shelter, Width 48 x Height 78 In (D117PUP)
- BRADLEY 21-1/8" W x 21-1/4" L x 20-1/2" H, Surface Mount, Terreon (S93-726)
- DAYTON Stainless Steel Steam Solenoid Valve Less Coil, Normally Closed, 1/4 in Pipe Size (016661)
- DELTA Other Two Handle Flexible Mount (R2707)
- AMERICAN BRASS MANUFACTURING American Brass Manufacturing J68 Tub & Shower for Mobile Homes (4017034)
- RINNAI 19.5" Condensing Vent Extension Piece, 2x4 Concentric (229309NPP)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Polished Brass (KS36320V)
- ZURN Plunger Assembly, For 4HCW4, 4HCW5 (PH6000-HYM)
- SLOAN Dual Filtered Diaphragm Kit, For use with G2275743 (A1050A)
- JONES STEPHENS Brushed Nickel Two-Hole Tubular Toe Touch Full Kit (P3752BN)
- Delta Plumbing Parts & Accessories