Shop All Escutcheons
Delta
Trillian: Escutcheon, Gasket And Screw
Mfr # RP101448SSPR
Zoro # G308449119
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.63 in
- Width 6.63 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP101448SSPR
- Zoro # G308449119
- UPC # 195205013969
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.63 in |
Width | 6.63 in |
Height | 0.5 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT 316 SS Bulkhead Tank Fitting (TF100SS)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. FNPT Female Swivel 90-Degree Elbow (EPXFE12S)
- ZORO SELECT PVC Female Adapter Reducing Tee, Insert x Insert x FNPT, 1 in x 3/4 in x 3/4 in Pipe Size (1402125)
- ZORO SELECT 3/4" x 1/2" FNPT 316 SS Reducing Coupling (60RC111N034012)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- PROPLUS 3/4 x 0.3 Iron Escutcheon (555866)
- JONES STEPHENS 3in. IPS Floor and Ceiling Plate, Heavy 21 Gauge with Springs, 6PK (F04300)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- KOHLER Escutcheon, 58458-CP (58458-CP)
- Delta Escutcheons