Shop All Escutcheons
Delta
Trillian: Escutcheon, Gasket And Screw
Mfr # RP101448KSPR
Zoro # G008454840
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.63 in
- Width 6.63 in
- Height 0.5 in
- Finish Lumicoat Black Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101448KSPR
- Zoro # G008454840
- UPC # 195205013938
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.63 in |
Width | 6.63 in |
Height | 0.5 in |
Details
Material | Zinc |
Finish | Lumicoat Black Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- DELTA Essa Single Handle Pull-Down Kitchen Faucet (9113-AR-DST)
- ZORO SELECT Poly Tubing, Spiral, OD 5/32 In, 20 5/8 In (2MPS-532-40-01)
- DANCO Side Spray Hose, 1/4 In, Clear (9D00010341)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- KOHLER Escutcheon, 1224551-CP (1224551-CP)
- PERMA-CAST Perma-Cast PE-0019-C 1.90 In. Chrome Plated Cycolac Escutcheon (PE0019C)
- MOEN Escutcheon - (97577)
- Delta Escutcheons