Shop All Escutcheons
Delta
Trillian: Escutcheon And Gasket - 6 Setting
Mfr # RP101465PCPR
Zoro # G008437379
product price: $96.85
/ea
Free Shipping & Returns
$96.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.88 in
- Width 6.88 in
- Height 0.75 in
- Finish Lumicoat Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101465PCPR
- Zoro # G008437379
- UPC # 195205013501
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.88 in |
Width | 6.88 in |
Height | 0.75 in |
Details
Material | Zinc |
Finish | Lumicoat Chrome |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- ROTHENBERGER Basin Nut Wrench, 12" L (70236)
- ZORO SELECT 1" x 2" Black Pipe Nipple Sch 80 (1LMJ3)
- ZORO SELECT Tubing, Seamless, 1/2 In, 6 Ft, 1010 Carbon, Max. Pressure: 3283 psi @ 72 Degrees F (3CCJ6)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- SHARKBITE 05 in HR Right Escutcheon StayPut (25820Z)
- KOHLER Escutcheon, 1032502-BN (1032502-BN)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- Delta Escutcheons