Shop All Escutcheons
Delta
Trillian: Escutcheon And Gasket - 6 Setting
Mfr # RP101463PNPR
Zoro # G908462501
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.88 in
- Width 6.88 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP101463PNPR
- Zoro # G908462501
- UPC # 195205013433
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.88 in |
Width | 6.88 in |
Height | 0.75 in |
Details
Material | Zinc |
Finish | Lumicoat Polished Nickel |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (ILR4322R1)
- HOME-FLEX FML AFPTR 3/4""CSST BRASS (11-435-007)
- BANJO Manual 2-Way Ball Valve, Buttress, Polypro (WSF210FSAE)
- KOHLER Cover, Tank, One Piece (84252-0)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- PROPLUS Sterling Sayco Escutcheon in Chrome (2031016)
- KOHLER Escutcheon, 1032501-CP (1032501-CP)
- KOHLER Escutcheon, Contemporary (1041642-BV)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- KOHLER Escutcheon, Contemporary (1128140-BN)
- Delta Escutcheons