Shop All Escutcheons
Delta
Trillian: Escutcheon And Gasket - 3 Setting
Mfr # RP101464SSPR
Zoro # G008437348
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.88 in
- Width 6.88 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP101464SSPR
- Zoro # G008437348
- UPC # 195205013488
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.88 in |
Width | 6.88 in |
Height | 0.75 in |
Details
Material | Zinc |
Finish | Lumicoat Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Blind FF Flange, Bronze, 150lb, 2-1/2" (4385000050)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 100m, PK20 (155393-75)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/8" Pipe Size (6AYR4)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- THRIFCO PLUMBING 1/2 IP ESCUTCHEON Chrome Plated (4400250)
- KOHLER Nut, Escutcheon (59425)
- KOHLER Escutcheon Kit (30321-VF)
- KOHLER Escutcheon, Diverter Button (1060086-CP)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- Delta Escutcheons