Shop All Escutcheons
Delta
Trillian: Escutcheon And Gasket - 3 Setting
Mfr # RP101462KSPR
Zoro # G008462388
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Depth 6.88 in
- Width 6.88 in
- Height 0.75 in
- Finish Lumicoat Black Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP101462KSPR
- Zoro # G008462388
- UPC # 195205013693
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.88 in |
Width | 6.88 in |
Height | 0.75 in |
Details
Material | Zinc |
Finish | Lumicoat Black Stainless |
Description
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDEN BATH Eden Bath EB-S003BL-H Small Vessel Sink Bowl - Honed Black Limestone (EB_S003BL-H)
- JOMAR VALVE 1/2" CXC Lead Free Brass Ball Valve (S-150G)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (DGT03434S)
- ZORO SELECT Pipe Cutter, Kwikcut(TM), Poly, 1 1/4 In (SL200)
- DELTA Escutcheon - 3 Setting Integrated Diverter (RP101032CZ)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- DELTA Zura 14 Series Escutcheon & Gasket (RP75436CZ)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- MOEN Escutcheon Kit (191935)
- THRIFCO PLUMBING 5/8 OD CP Escutcheon (4400274)
- MOEN Escutcheon Extension Kit (162BN)
- Delta Escutcheons