Shop All Tub Spouts
Delta
Trillian: Diverter Tub Spout
Mfr # RP93248KSPR
Zoro # G008459371
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Lumicoat Black Stainless
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP93248KSPR
- Zoro # G008459371
- UPC # 195205003618
- Country of Origin China
- Category Tub Spouts
Details
Material | Brass |
Finish | Lumicoat Black Stainless |
Standards | CEC Certified |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Complete the look of your bath with this Diverter Tub Spout. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size (410010)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- DELTA Galeon: Diverter Tub Spout (RP101394BL)
- DELTA Diverter Tub Spout (U1075-PB-PK)
- DELTA Tub Spout, Pull-Up Diverter (RP73371RB)
- DELTA Delta Tub Spout - Pull-Up Diverter (RP5834)
- DELTA Delta Diverter Tub Spout (U1075-PK)
- KINGSTON BRASS 5-1/4", Tub Spout, Oil Rubbed Bronze (K187A5)
- Delta Tub Spouts