Shop All Shower Faucets
Delta
Trillian: 14Series Valve Trim
Mfr # T14043-PR
Zoro # G408457236
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4.02 in
- Width 6.6 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14043-PR
- Zoro # G408457236
- UPC # 195205002079
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.02 in |
Width | 6.6 in |
Height | 6.6 in |
Details
Material | Zinc |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Graze Pull-Down Kitchen Fct W/Response (22068-VS)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (566-100)
- WATCO Univ NuFit Bronze PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BZ-G-47)
- ROHL Brass Cartridge Nut Only (C7281)
- DELTA Faucet, 3-Setting Hand Shower, Chrome (57014)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Delta Shower Faucets