Shop All Shower Faucets
Delta
Trillian: 14 Series Valve Trim
Mfr # T14043-KS-PR
Zoro # G508457419
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4.02 in
- Width 6.6 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14043-KS-PR
- Zoro # G508457419
- UPC # 195205002055
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.02 in |
Width | 6.6 in |
Height | 6.6 in |
Details
Material | Zinc |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 90 street elbow, 1" x 1" (85502)
- CHICAGO FAUCET Shower Head, Chrome, Wall (621-LCP)
- EVERFLOW 5/8" Flare Union Pipe Fitting; Brass (F42-58)
- SMITH-COOPER Union, 3", 125, Brz Nl (4385008610)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA CHR SGL SHWR Faucet (132900-A)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- Delta Bathtub Faucets & Accessories