Shop All Shower Faucets
Delta
Trillian: 14 Series H2Okinetic Shower Onlytrim
Mfr # T14243-PN-PR
Zoro # G408457335
product price: $318.85
/ea
Free Shipping & Returns
$318.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length 4.02 in
- Width 6.6 in
- Height 6.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14243-PN-PR
- Zoro # G408457335
- UPC # 195205002109
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 4.02 in |
Width | 6.6 in |
Height | 6.6 in |
Details
Material | Zinc |
Description
The prismatic faceting of the Trillian Bath Collection is an evolution of modern style that creates an edgy look which catches the light as well as the eye. Delta showers with Monitor pressure-balance valves are engineered to make sure you dont experience a sudden and possibly unsafe change in water temperature as a result of running water elsewhere, such as using a dishwasher, flushing a toilet or running a washing machine. Our H2Okinetic Showers look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE STAINLESS STEEL FITTING (13MHHMD3.0)
- ZORO SELECT CPVC Hex Head Plug, Schedule 80, 3/8" Pipe Size, MNPT (9850-003)
- ANVIL Grooved, Ductile Iron Coupling, Class 150 (0390007425)
- T&S BRASS Nozzle O-Ring, Faucet, Rubber (001074-45)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54434-18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze, Wall (55085-CZ)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- Delta Bathtub Faucets & Accessories