Shop All Pot Fillers
Delta
Traditional Wall Mount Pot Filler
Mfr # 1177LF-SS
Zoro # G8853054
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Length 26.97
- Height 8.53
- Width 2.38
- Function Kitchen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1177LF-SS
- Zoro # G8853054
- UPC # 034449649254
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 26.97 |
Height | 8.53 |
Width | 2.38 |
Details
Item | Traditional Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Stainless |
Function | Kitchen |
Mfr. Series | NoLeadBrass |
Series | Other |
Handle | Two Handle Lever |
Type | Faucet |
Description
Traditional Wall Mount Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 10mm Tube Size, Nylon, Black, 10 PK (3116 10 00)
- ANVIL 3/4" Female NPT x Male NPT Black Forged Steel 90 Degree Street Elbow Class 3000 (0361109507)
- USA INDUSTRIALS Coupler, Stainless Steel, Coupling Type B, Coupling Size: 1-1/4" (BULK-CGF-279)
- MURDOCK Gray Flexible Bubbler Assembly (7000-099-002)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler Matte Black (1165LF-BL)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-AR)
- Delta Kitchen Faucets & Accessories