Shop All Pot Fillers
Delta
Traditional Wall Mount Pot Filler
Mfr # 1177LF-PN
Zoro # G8847210
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Finish Polished Nickel
- Weight 5.8 lb
- Handle Type Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1177LF-PN
- Zoro # G8847210
- UPC # 034449821391
- Country of Origin China
- Category Pot Fillers
Details
Item | Traditional Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Polished Nickel |
Weight | 5.8 lb |
Handle Type | Two Handle Lever |
Description
Traditional Wall Mount Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W172PLP-6M-4R)
- NIBCO 1-1/2" x 1" NOM FTG x C Copper Reducer (U6002 11/2x1)
- KOHLER Cap Assembly (1311408-0)
- ZORO SELECT 1/2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-083)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-CZ)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-SS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Stainless Finish (1177LF-SS)
- PIONEER FAUCETS Wall Mount Pot Filler, NPT, Potfiller, Stainless Steel, Number of Holes: 1 Hole (2AM600-SS)
- Delta Kitchen Faucets & Accessories