Shop All Pot Fillers
Delta
Traditional Wall Mount Pot Filler
Mfr # 1177LF-CZ
Zoro # G8828222
original price:
$679.99
6% off
new price: $638.04
/ea
Free Shipping & Returns
$638.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Length 26.97
- Height 8.53
- Width 2.38
- Handle Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1177LF-CZ
- Zoro # G8828222
- UPC # 034449711944
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 26.97 |
Height | 8.53 |
Width | 2.38 |
Details
Item | Traditional Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Champagne Bronze |
Handle | Two Handle Lever |
Type | Faucet |
Function | Kitchen |
Series | Other |
Mfr. Series | Excluded |
Description
Traditional Wall Mount Pot Filler
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI K2-SF30, Undermount, Farmhouse/Apron Mount, Glossy White Finish (K2-SF30)
- PARKER Tubing, Black, Overall 500 ft L (EB-64-0500)
- LEGEND VALVE 1/2" X 11" 304 SS NIPPLE (304-075)
- CHICAGO FAUCET Turret With Single Inlet Cold Water (980-937CP)
- DELTA Traditional Wall Mount Pot Filler (1177LF-SS)
- DELTA Traditional Wall Mount Pot Filler (1177LF-PN)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Polished Nickel Finish (1177LF-PN)
- DELTA Contemporary Pot Filler Black Stainless (1165LF-KS)
- DELTA Contemporary Wall Mount Pot Filler Champagne Bronze (1165LF-CZ)
- DELTA Delta Pot Filler Aerator Stainless (RP64633SS-4.0)
- Delta Pot Fillers