Shop All Pot Fillers
Delta
Traditional Wall Mount Pot Filler
Mfr # 1177LF-AR
Zoro # G8841303
product price: $594.06
/ea
Free Shipping & Returns
$594.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall
- Length 26.97
- Height 8.53
- Width 2.38
- Handle Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 1177LF-AR
- Zoro # G8841303
- UPC # 034449711937
- Country of Origin China
- Category Pot Fillers
Dimensions
Length | 26.97 |
Height | 8.53 |
Width | 2.38 |
Details
Item | Traditional Wall Mount Pot Filler |
Mounting Type | Wall |
Finish | Arctic Stainless |
Handle | Two Handle Lever |
Type | Faucet |
Mfr. Series | Excluded |
Function | Kitchen |
Series | Other |
Description
Traditional Wall Mount Pot Filler
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Skirt/Adaptor Long Kit, Brass (012167-0020A)
- LEGEND VALVE 3/8" T-30 FLOAT VALVE (111-222)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 1/2 in. Female Pipe Thread Adapter 90-Degree Drop-Ear Elbow (EPXDEE12)
- SIAM 1/2 Lead Free Brass Tee, FNPT (XNL106-08)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-BL)
- DELTA Contemporary Wall Mount Pot Filler Arctic Stainless (1165LF-AR)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-BL)
- DELTA Traditional Wall Mount Pot Filler (1177LF-RB)
- DELTA Contemporary Wall Mount Pot Filler (1165LF-CZ)
- DELTA Kitchen Sink Single hole wall mount installation Hole, Champagne Bronze Finish (1177LF-CZ)
- KINGSTON BRASS KS3108PX Restoration Two-Handle Wall Mount Pot Filler, Brushed Nickel (KS3108PX)
- Delta Kitchen Faucets & Accessories