Shop All Shower & Bathtub Parts
Delta
Traditional Floor Mount Tub Filler Trim
Mfr # T4797-RBFL-LHP
Zoro # G8635661
product price: $2,043.99
/ea
Free Shipping & Returns
$2,043.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 12.88
- Number of Holes Single hole installation
- Length 12.88
- Height 42.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T4797-RBFL-LHP
- Zoro # G8635661
- UPC # 034449764131
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 12.88 |
Length | 12.88 |
Height | 42.5 |
Width | 9.25 |
Overall Height (In.) | 42.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 9.25 |
Spout Length | 8-1/2 |
Details
Item | Traditional Floor Mount Tub Filler Trim |
Type | Faucet |
Finish | Venetian Bronze |
Number of Holes | Single hole installation |
Weight | 20.65 lb |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Handle | Single Handle LHP |
Mfr. Series | Excluded |
Series | Cassidyâ„¢ |
Function | Tub Filler |
Handle Type | Single Handle LHP |
GPM | 1.75 |
Description
Traditional Floor Mount Tub Filler Trim
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1.37 in. ID, 1-1/2 in. OD, Aluminum (4NRZ7)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- WATCO Tub Closure Push Pull(R) (38301-CP)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx6 (17CP-6-MH)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-SS-PK)
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head (T14297-LHP-LHD)
- DELTA Monitor, 14 Series Valve Only Trim (T14094-CZ)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr VB (T27859-RB)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-SSLHD)
- DELTA 3.38 Accessory, Grab Bar (41724-BL)
- SURE-LOC HARDWARE Sure-Loc Hardware Shower Glass Clamp, 2x2, Square, Polished Chrome (SHR-C2 26)
- Delta Shower & Bathtub Parts