Shop All Bathroom Partitions & Accessories
Delta
Towel Ring
Mfr # 79746-PN
Zoro # G8323791
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 7
- Height 8.25
- Weight 0.78 lb
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79746-PN
- Zoro # G8323791
- UPC # 034449681445
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7 |
Height | 8.25 |
Length | 2.63 |
Overall Height (In.) | 8.25 |
Depth (In.) | 2.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Weight | 0.78 lb |
Finish | Polished Nickel |
Mfr. Series | Excluded |
Series | Cassidyâ„¢ |
Function | Bath Hardware |
Description
Towel Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENNA HOME SPECIALTY ROD HOOP CHROME (E60H1ALSS)
- KINGSTON BRASS Concord Toilet Paper Holder, Brushed Nickel (BA8218SN)
- TOTO B100 Water Supply Hose Sw502 (THU9338)
- WOODFORD MFG 1" x 3/4" NPT x MPT 1-1/4" Galvanized Steel Pipe x 5' Bury Y2 Auto Dra, Backflow Prot. Yard Hydrant (Y2-5)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Ring (73846)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- HDL HARDWARE Slide Latch Use Jn6200 Pull (5020)
- Delta Bathroom Partitions & Accessories