Shop All Bathroom Partitions & Accessories
Delta
Towel Ring
Mfr # 759460-RB
Zoro # G8799423
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 6.41
- Height 5.69
- Length 2
- Weight 0.54 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 759460-RB
- Zoro # G8799423
- UPC # 034449687270
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 6.41 |
Height | 5.69 |
Length | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 5.69 |
Depth (In.) | 2 |
Overall Width (In.) | 6.41 |
Details
Item | Towel Ring Bath Hardware Accessory |
Type | Accessory |
Weight | 0.54 lb |
Finish | Venetian Bronze |
Function | Bath Hardware |
Series | Trinsic® |
Mfr. Series | Excluded |
Description
Towel Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Coupling, 304 SS, 2 x 4 in (4381009250)
- FISHER MFG Kit, Repair , Glas Fill, Leadfree (71412)
- DANCO Stem For Eljer 5C-1H Ll (9D0017197E)
- ZURN In-Line Single Check Valve, 114-40XL2 (114-40XL2)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Delta Trinsic Towel Ring (759460)
- PRIME-LINE Shr Dr Seal Btm Star Clr (194237)
- Delta Bathroom Partitions & Accessories