Shop All Bathroom Partitions & Accessories
Delta
Towel Ring
Mfr # 73846
Zoro # G8799417
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory
- Width 7.44
- Height 8.19
- Function Bath Hardware
- Series Lahara®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 73846
- Zoro # G8799417
- UPC # 034449571692
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 7.44 |
Height | 8.19 |
Length | 2.28 |
Details
Item | Towel Ring |
Type | Accessory |
Function | Bath Hardware |
Series | Lahara® |
Finish | Chrome |
Mfr. Series | Excluded |
Description
Towel Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rubber Cover-Sp (1114683-HB1)
- LASCO FITTINGS 90 Sweep Elbow, 1 1/2 in, Schedule 40 (406015SW)
- ZORO SELECT Frost Proof Sillcock, Max Pressure 125psi (80222)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1 in., Zamak, Chrome, 1/2in Pintle, (656-8843)
- Delta Bathroom Partitions & Accessories