Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79930
Mfr # 79930
Zoro # G8310640
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 31.81
- Height 1.91
- Series Pivotal™
- Function Bath Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79930
- Zoro # G8310640
- UPC # 034449844246
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 31.81 |
Height | 1.91 |
Length | 3.56 |
Details
Item | Towel Bar,79930 |
Type | Accessory |
Series | Pivotal™ |
Function | Bath Hardware |
Finish | Chrome |
Mfr. Series | Excluded |
Description
Towel Bar,79930
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: Hand Shower Mount (RP61294SSPR)
- ZORO SELECT 1" x 4" Black Pipe Nipple Sch 40 (5P689)
- ZORO SELECT 1/8" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P457)
- DURA FAUCET DESIGNER RV SHOWER FAUCET - BRUSHED SATIN NICKEL (DF-SA100L-SN)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- Delta Bathroom Partitions & Accessories