Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79924-BL
Mfr # 79924-BL
Zoro # G8782538
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 25.81
- Height 1.91
- Finish Matte Black
- Length 3.56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79924-BL
- Zoro # G8782538
- UPC # 034449844253
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 25.81 |
Height | 1.91 |
Length | 3.56 |
Overall Width (In.) | 25.81 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.91 |
Depth (In.) | 3.56 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Matte Black |
Weight | 2.558 lb |
Series | Pivotalâ„¢ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,79924-BL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Housing, 20 In., 6-7/10 In W, 304 SS (ESC3202NB410-75)
- AMERICAN STANDARD Spout Clip Ring, Hampton (923012-0070A)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94511-0808 (G94511-0808)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Union Wye-1/2" Tube OD (ZUSA-TF-PTC-2022)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- PRIME-LINE Two Ear Wall Bracket, For 3/4 in. Panels, Zinc Alloy, Chrome Plated Single Pack (656-6350)
- Delta Bathroom Partitions & Accessories