Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79918-PN
Mfr # 79918-PN
Zoro # G8309843
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 19.81
- Height 1.91
- Finish Polished Nickel
- Weight 2.26 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79918-PN
- Zoro # G8309843
- UPC # 034449844307
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 19.81 |
Height | 1.91 |
Length | 3.56 |
Depth (In.) | 3.56 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 19.81 |
Overall Height (In.) | 1.91 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Polished Nickel |
Weight | 2.26 lb |
Series | Pivotal™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,79918-PN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSHART Elbow Nylon Barb 1-1/2 In (UNE-15)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- MILWAUKEE VALVE Gate Valve, Class 200, 2 In., FNPT (1153 2)
- GROHE Lever Adaptor (46265000)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Towel Ring (73846)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Towel Ring (73846-CZ)
- PRIME-LINE Qwik-Fix Repair Kit for 1 in. Round Edge Inswing Doors Single Pack (656-1000)
- Delta Bathroom Partitions & Accessories