Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79918
Mfr # 79918
Zoro # G8781558
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Accessory
- Width 19.81
- Height 1.91
- Finish Chrome
- Mfr. Series Excluded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79918
- Zoro # G8781558
- UPC # 034449844321
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 19.81 |
Height | 1.91 |
Length | 3.56 |
Details
Item | Towel Bar,79918 |
Type | Accessory |
Finish | Chrome |
Mfr. Series | Excluded |
Function | Bath Hardware |
Series | Pivotal™ |
Description
Towel Bar,79918
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Clearchoice Clch106ß Filter (CLCH106?)
- ZURN Strainer, Floor Sink , Dome (P1900-SEMI-DOME)
- RHEEM 80 gal, Electric Water Heater, 277V, Single, Three Phase (ELD80-TB 277V*)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 LF26A 10-125)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- RICHELIEU 3 316inch 81 mm Surface Mounted Slide Latch for Bathroom Partition Door, Chrome (50200140)
- Delta Bathroom Partitions & Accessories