Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79724-PN
Mfr # 79724-PN
Zoro # G8782483
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 26.5
- Height 2.5
- Weight 1.435 lb
- Length 4.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79724-PN
- Zoro # G8782483
- UPC # 034449681292
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26.5 |
Height | 2.5 |
Length | 4.53 |
Depth (In.) | 4.53 |
Overall Height (In.) | 2.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 26.5 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 1.435 lb |
Finish | Polished Nickel |
Series | Cassidy™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,79724-PN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cadet Tank Cover (735083-400.020)
- PARKER 3/8" MNPT x 1-1/2" TBE Brass Long Pipe Nipple (VS215PNL-6-15)
- LASCO FITTINGS 90 Elbow, Polyethylene, 1 in, NPT, SCH 40 (M412010)
- PARKER 3/8" FNPT x MNPT SS Street 45 Degree Elbow (6-6 SVE-SS)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- KOHLER Poplin(R)/Marabou(R) Rectangular Pull (99687-HF1)
- Delta Bathroom Partitions & Accessories