Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79718-SS
Mfr # 79718-SS
Zoro # G8309487
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 20.5
- Height 2.5
- Finish Stainless
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79718-SS
- Zoro # G8309487
- UPC # 034449681216
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 20.5 |
Height | 2.5 |
Length | 4.5 |
Overall Height (In.) | 2.5 |
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 20.5 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Stainless |
Weight | 1.405 lb |
Series | Cassidyâ„¢ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,79718-SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFT GREEN FILTERS Replacement Water Filter for Kohler K-202 by Swift Green Filters (SGF-K202)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (32H976)
- SHARPE VALVES 3/4" FNPT Stainless Steel Ball Valve Inline (4352110860)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- DELTA Towel Ring (77446-PN)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Towel Ring (77446-SS)
- RICHELIEU 2inch 51 mm Door Stop for Bathroom Partition Door, Chrome (41200140)
- Delta Bathroom Partitions & Accessories