Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79718-PN
Mfr # 79718-PN
Zoro # G8309450
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 20.5
- Height 2.5
- Finish Polished Nickel
- Length 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 79718-PN
- Zoro # G8309450
- UPC # 034449681247
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 20.5 |
Height | 2.5 |
Length | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 4.5 |
Overall Width (In.) | 20.5 |
Overall Height (In.) | 2.5 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Polished Nickel |
Weight | 1.405 lb |
Series | Cassidyâ„¢ |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Towel Bar,79718-PN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Wand Kit (195357SRS)
- T&S BRASS Valve, Spray , Pre-Rns, Lf, 1.07Gpm (-0107-J)
- APOLLO PEX 3/4 in. x 1/2 in. Brass PEX Barb Reducing Coupling (APXC1234)
- KOHLER Service, 0.125 Gpf Piston Cover Assembly (1388290)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Towel Ring (73846)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Towel Ring (77446-SS)
- PRIME-LINE U-bracket, For 1 in. Panels, Stainless Steel, Satin Finish with T-27 Torx Fasteners Single Pack (656-8202-T)
- Delta Bathroom Partitions & Accessories