Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 79718-CZ
Mfr # 79718-CZ
Zoro # G8781689
product price: $62.95
/ea
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 20.5
- Height 2.5
- Weight 1.33 lb
- Finish Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 79718-CZ
- Zoro # G8781689
- UPC # 034449681230
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 20.5 |
Height | 2.5 |
Length | 4.5 |
Depth (In.) | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 20.5 |
Overall Height (In.) | 2.5 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 1.33 lb |
Finish | Champagne Bronze |
Function | Bath Hardware |
Mfr. Series | Excluded |
Series | Cassidyâ„¢ |
Description
Towel Bar,79718-CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2in. dia, 10-1/2in. L (32PL-CA11-0104-11D-11D)
- MILWAUKEE TOOL Comfort Grip 6" Pliers w/Reaming Pen (48-22-4263, 48-22-4255)
- LASCO FITTINGS TEE INSERT 3/4 X 1/2""FPT (1402101RMC)
- BEMIS Rnd Cfwc Ec Mwd Seat Biscuit, With Cover, Enameled Wood, Round (7B500EC 346)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Delta Trinsic Towel Ring (759460)
- DELTA Trinsic 18", Twl Bar Champagne Brnz (75918-CZ)
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Plastic Laminate (40-97870795-4010)
- Delta Bathroom Partitions & Accessories