Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 77724-CZ
Mfr # 77724-CZ
Zoro # G8782599
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 26.03
- Height 1.72
- Weight 3.04 lb
- Length 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77724-CZ
- Zoro # G8782599
- UPC # 034449658508
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 26.03 |
Height | 1.72 |
Length | 2.91 |
Depth (In.) | 2.91 |
Overall Width (In.) | 26.03 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.72 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 3.04 lb |
Finish | Champagne Bronze |
Series | Vero® |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,77724-CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMTC VALVE Electric Generator, Plastic (HG01)
- ZORO SELECT Trim Rebuild Kit, For Gerber Faucets (GE10964)
- ZURN Floor Drain Grate, 11-1/4" W, 24" L (P12-HPD)
- ANVIL Cap Mall Black 3/4 (8700132254)
- DELTA Towel Ring (73846)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Towel Ring (73846-CZ)
- DELTA Towel Ring (77446-SS)
- PRIME-LINE Two-Ear Pilaster Bracket, For 1-1/4 in. Panels, Zinc Alloy, Chrome Plate Single Pack (656-2934)
- Delta Bathroom Partitions & Accessories