Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 77518-BL
Mfr # 77518-BL
Zoro # G8309609
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 20.13
- Height 2.13
- Finish Matte Black
- Length 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 77518-BL
- Zoro # G8309609
- UPC # 034449838214
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 20.13 |
Height | 2.13 |
Length | 3.5 |
Depth (In.) | 3.5 |
Overall Width (In.) | 20.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.13 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Matte Black |
Weight | 1.71 lb |
Series | Ara® |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Towel Bar,77518-BL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Manual, 8" Mount, Commercial 4 Hole Kitchen Faucet with Side Spray (2400LF)
- RIDGID COUPLING, 516 FS FITTING (65868)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- MOEN Lift Rod Kit (123804BL)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Towel Bar, 79724-PN (79724-PN)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Towel Ring (73846-CZ)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- BRADLEY Bradley Toilet Partition Dividing Panel Hardware Kit, Zamak, Baked Enamel - HDWT-Z1PD (HDWT-Z1PD)
- Delta Bathroom Partitions & Accessories