Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 759180-RB
Mfr # 759180-RB
Zoro # G8781600
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 21.25
- Height 1.13
- Length 3.31
- Finish Venetian Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 759180-RB
- Zoro # G8781600
- UPC # 034449683005
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 21.25 |
Height | 1.13 |
Length | 3.31 |
Depth (In.) | 3.31 |
Overall Height (In.) | 1.13 |
Overall Width (In.) | 21.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Venetian Bronze |
Weight | 1.2 lb |
Series | Trinsic® |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Towel Bar,759180-RB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Rubber 1-1/4 inch D X 2-3/8 inch D Basin Mack Gasket (36562B)
- LEGEND VALVE 1/4 T15 NO LEAD BZE Y-STRAINER (105-501NL)
- RUVATI 14" Undermount 16 Gauge Zero Raduis Bar Prep Kitchen Sink SS Sgl Bowl (RVH7110)
- DELTANA Soap Holder With Glass Sobe Series Oil Rubbed Bronze (BBS2012-10B)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Towel Ring (77446-PN)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer (65-M082560-9235)
- Delta Bathroom Partitions & Accessories