Shop All Bath Towel Bars and Hooks
Delta
Towel Bar, 75912-BL
Mfr # 75912-BL
Zoro # G8781582
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Finish Matte Black
- Width 12
- Height 1.13
- Weight 1.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75912-BL
- Zoro # G8781582
- UPC # 034449838306
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 12 |
Height | 1.13 |
Length | 3.31 |
Overall Width (In.) | 12 |
Overall Height (In.) | 1.13 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.31 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Matte Black |
Weight | 1.0 lb |
Series | Trinsic® |
Function | Bath Hardware |
Mfr. Series | Other |
Description
Towel Bar,75912-BL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Sanitary Fitting, 304SS, Clamp with Wing Nut, 6" Tube OD (ZUSA-STF-QC-7)
- IMPERIAL Tubing Cuttr, Coppr, Aluminum, 5-1/2 In. L (312-FC)
- SHURFLO Inline Filter, POU, 16x3-1/4In, 3/8In (94-479-00-75)
- DELTA Trinsic Single Handle Pull-Down Kitchen Faucet (9159-DST-CDN)
- DELTA Lahara 24 Towel Bar (73824)
- DELTA Trillian 24" Towel Bar (74324)
- DELTA Delta Brevard Towel Ring, Chrome (IAO20846)
- DELTA Dorval Robe Hook (75635-BL)
- DELTA Urban Arzo Robe Hook (77535-SS)
- DELTA Delta Windemere, 24", Towel Bar (70024)
- GINGER Single Robe Hook in Polished Nickel (5310/PN)
- Delta Bath Towel Bars and Hooks